- 20B-2 Chain Number
- 2 Strands
- 28 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| No. of Strands Across | 2 |
| Pin Diameter | 19.05 mm |
| No. of Teeth | 28 |
| Single Strand Tooth Thickness | 18.19 mm |
| Width Across Teeth | 54.64 mm |
| Length Through Bore | 80.01 mm |
| Outside Dia. | 304.21 mm |
| Bore Range [Max] | 98 mm |
| Pitch Diameter | 283.6 mm |
| Hub Dia. | 145.01 mm |
| Inch/Metric | Metric |
| Family Name | No. 20 - 31.750 mm Pitch - Double - Type B & C |
| Outside Dia. [Min] | 304.21 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Root Diameter | 264.5 mm |
| Root Diameter | 264.5 mm |
| Pitch Diameter [Min] | 283.6 mm |
| Bore Range [Min] | 32 mm |
| Sprocket Style | B |
| Chain Pitch | 31.75 mm |
| Material | Steel |
| Series | B |
| Bore Style | Minimum Bore |
| Martin No. | 20B28 |
| Chain No. | 20B, 20B-2 |
| Caliper Diameter | 264.52 mm |
| Bore Type | Reborable |
| Hub Length Thru | 80 mm |
| Weight | 59.04 LB |
| EAN or UPC | 697950405063 |

