- 200 Chain Number
- 2 Strands
- 26 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Chain Pitch | 2.5 in |
| Chain No. | 200 |
| Bore Range [Max] | 5.75 in |
| Pitch Diameter [Min] | 20.74 in |
| Bore Style | Minimum Bore |
| Width Across Teeth | 4.161 in |
| Bore Type | Reborable |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 22.089 in |
| Length Through Bore | 6.625 in |
| Hub Projection | 2.464 in |
| Martin No. | 200B26 |
| Bore Range [Min] | 2 in |
| Family Name | No. 200 - 2 1/2 in Pitch - Double - Type B & C |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Caliper Diameter | 19.179 in |
| Series | B |
| No. of Teeth | 26 |
| Hub Dia. | 8 1/2 in |
| Single Strand Tooth Thickness | 1.344 in |
| Hub Length Thru | 5.281 in |
| Material | Steel |
| Outside Dia. [Min] | 22.089 in |
| Pitch Diameter | 20.74 in |
| Weight | 288.0 LB |
| EAN or UPC | 697950029047 |

