- Sprocket for #16 Chain
- 2 Strands
- 60 Teeth
- Style C
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Width Across Teeth | 47.7 mm |
| Material | Steel |
| Sprocket Style | C |
| Chain Pitch | 25.4 mm |
| Chain No. | 16B |
| Bore Range [Min] | 40 mm |
| Pitch Diameter | 485.33 mm |
| Family Name | No. 16 - 25.400 mm Pitch - Double - Type B & C |
| No. of Teeth | 60 |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 142.7 mm |
| Hub Length Thru | 95 mm |
| Outside Dia. | 499.872 mm |
| Bore Range [Max] | 95 mm |
| Inch/Metric | Metric |
| Martin No. | 16C60 |
| Hub Dia. | 145 mm |
| Weight | 95.3 LB |
| EAN or UPC | 697950403304 |

