- 16B-2 Double Strand Chain, 114 Teeth, C Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Family Name | No. 16 - 25.400 mm Pitch - Double - Type B & C |
| Width Across Teeth | 15.82 mm |
| Chain No. | 16B |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 25.4 mm |
| Hub Dia. | 152 mm |
| Pitch Diameter | 921.815 mm |
| Inch/Metric | Metric |
| Martin No. | 16C114 |
| Sprocket Style | C |
| Length Through Bore | 108 mm |
| Bore Range [Min] | 40 mm |
| No. of Strands Across | 2 |
| Bore Range [Max] | N/A |
| Outside Dia. | 936.705 mm |
| No. of Teeth | 114 |
| Hub Length Thru | 92.18 mm |
| Weight | 200.0 LB |

