- Not Stock
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| No. of Teeth | 6 |
| Material | Steel |
| Width Across Teeth | 15.82 mm |
| Outside Dia. | 59.234 mm |
| Pitch Diameter | 50.8 mm |
| Martin No. | 16B6 |
| Inch/Metric | Metric |
| Sprocket Style | B |
| Chain No. | 16B |
| Chain Pitch | 25.4 mm |
| No. of Strands Across | 2 |
| Family Name | No. 16 - 25.400 mm Pitch - Double - Type B & C |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.0 LB |

