- 160 Chain Number
- 60 Teeth
- 2 Strands
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Bushing Type | QD |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Overall Length | 8.125 in |
| Pitch Diameter | 38.21 in |
| No. of Teeth | 60 |
| Type | C6 |
| Outside Dia. [Min] | 39.362 in |
| Hub Projection | 1 3/4 in |
| Outside Dia. | 39.362 in |
| Tooth Width | 1.119 in |
| Bushing Series | N |
| No. of Strands Across | 2 |
| Sprocket Style | C |
| Width Across Teeth | 3.424 in |
| Bore Type | Bushed |
| Hub Length | 1 3/4 in |
| Length Through Bore | 6.25 in |
| Overall Length Less Threads | 8.125 in |
| Chain Pitch | 2 in |
| Inch/Metric | Inch |
| Bushing Bore [Max] | 5.875 in |
| Bushing Bore [Min] | 2.4375 in |
| Caliper Diameter | 37.19 in |
| Single Strand Tooth Thickness | 1.119 in |
| Hub Dia. | 10 1/2 in |
| Chain No. | 160 |
| Screw Size | 7/8-9 UNC |
| Weight | 472.0 LB |
| EAN or UPC | 697950027708 |

