- 12B-2 Chain Number
- 2 Strands
- 114 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Material | Steel |
| Pitch Diameter | 691.4 mm |
| No. of Teeth | 114 |
| Hub Dia. | 140.16 mm |
| Hub Length Thru | 74.13 mm |
| Chain No. | 12B, 12B-2 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Root Diameter | 679.3 mm |
| Bore Type | Reborable |
| Martin No. | 12C114 |
| Inch/Metric | Metric |
| Bore Range [Max] | 96 mm |
| Single Strand Tooth Thickness | 10.87 mm |
| Length Through Bore | 84.99 mm |
| Series | C |
| Pin Diameter | 12.065 mm |
| Bore Style | Minimum Bore |
| Chain Pitch | 19.05 mm |
| Bore Range [Min] | 40 mm |
| Family Name | No. 12 - 19.050 mm Pitch - Double - Type B & C |
| Outside Dia. | 703.11 mm |
| Sprocket Style | C |
| Width Across Teeth | 30.33 mm |
| Caliper Diameter | 679.3 mm |
| Outside Dia. [Min] | 703.11 mm |
| Pitch Diameter [Min] | 691.4 mm |
| No. of Strands Across | 2 |
| Root Diameter | 679.3 mm |
| Weight | 92.28 LB |
| EAN or UPC | 697950401652 |

