- Sprocket for #12 Chain
- 2 Strands
- 60 Teeth
- Style B
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Material | Steel |
| Inch/Metric | Metric |
| Chain Pitch | 19.05 mm |
| Bore Range [Max] | 85 mm |
| Martin No. | 12B60 |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 30.33 mm |
| Family Name | No. 12 - 19.050 mm Pitch - Double - Type B & C |
| No. of Teeth | 60 |
| Hub Dia. | 130 mm |
| Hub Length Thru | 65 mm |
| Pitch Diameter | 363.99 mm |
| Chain No. | 12B |
| Outside Dia. | 374.904 mm |
| Sprocket Style | B |
| Bore Range [Min] | 32 mm |
| No. of Strands Across | 2 |
| Length Through Bore | 95.33 mm |
| Weight | 58.6 LB |
| EAN or UPC | 697950401591 |

