- 120 Chain Number
- 60 Teeth
- 2 Strands
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Hub Length | 2.56 in |
| Width Across Teeth | 2.683 in |
| No. of Strands Across | 2 |
| Hub Projection | 2.56 in |
| Caliper Diameter | 27.79 in |
| Outside Dia. [Min] | 29.522 in |
| Chain Pitch | 1.5 in |
| Screw Size | 3/4-10 UNC |
| Bushing Series | M |
| Inch/Metric | Inch |
| Bore Type | Bushed |
| Pitch Diameter | 28.66 in |
| Overall Length | 6.75 in |
| Material | Steel |
| Tooth Width | 0.894 in |
| Length Through Bore | 5.1875 in |
| Chain No. | 120 |
| Bushing Bore [Min] | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 29.522 in |
| Bushing Type | QD |
| Bushing Bore [Max] | 5.5 in |
| Sprocket Style | C |
| Type | C6 |
| Overall Length Less Threads | 6.75 in |
| Single Strand Tooth Thickness | 0.894 in |
| Hub Dia. | 9 1/2 in |
| No. of Teeth | 60 |
| Weight | 290.0 LB |
| EAN or UPC | 697950025643 |

