- 120 Chain Number
- 2 Strands
- 60 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Hardened Teeth | Without Hardened Teeth |
| Martin No. | 120C60 |
| No. of Teeth | 60 |
| Chain Pitch | 1.5 in |
| Pitch Diameter [Min] | 28.66 in |
| Width Across Teeth | 2.675 in |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| Hub Projection | 3.575 in |
| Series | C |
| Family Name | No. 120 - 1 1/2 in Pitch - Double - Type B & C |
| Bore Type | Reborable |
| Sprocket Style | C |
| Outside Dia. [Min] | 29.522 in |
| Caliper Diameter | 27.786 in |
| Hub Length Thru | 5.356 in |
| Bore Range [Min] | 1.5 in |
| Bore Range [Max] | 6.375 in |
| Single Strand Tooth Thickness | 0.894 in |
| Chain No. | 120 |
| Length Through Bore | 6.25 in |
| Material | Steel |
| Bore Style | Minimum Bore |
| Hub Dia. | 9 1/2 in |
| Pitch Diameter | 28.66 in |
| Outside Dia. | 29.522 in |
| Weight | 307.0 LB |
| EAN or UPC | 697950025650 |

