- Bushed Sprocket
- 10B-2 Chain Number
- 76 Teeth
- 2 Strands
- Taper Lock Bushing
| Length Through Bore | 44.45 mm |
| Bore Type | Bushing |
| Bushing Bore [Max] | 57.15 mm |
| Bushing Bore [Min] | 12.7 mm |
| No. of Strands Across | 2 |
| Material | Steel |
| Width Across Teeth | 8.97 mm |
| Overall Length Less Threads | N/A |
| Pitch Diameter | 384.16 mm |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 10B, 10B-2 |
| Pitch Diameter [Min] | 384.15 mm |
| Type | C |
| Outside Dia. | 393.347 mm |
| Overall Length | 44.45 mm |
| Bushing Type | Taper-Lock |
| Outside Dia. [Min] | 393.83 mm |
| Inch/Metric | Metric |
| Sprocket Style | C |
| Chain Pitch | 0.625 in, 15.875 mm |
| Hub Dia. | 107.95 mm |
| Bushing Series | 2517 |
| No. of Teeth | 76 |
| Weight | 82.23 LB |
| EAN or UPC | 697950410012 |

