- Sprocket for #10 Chain
- 2 Strands
- 60 Teeth
- Style B
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Outside Dia. | 312.42 mm |
| Bore Range [Max] | 85 mm |
| Material | Steel |
| Width Across Teeth | 25.55 mm |
| Hub Length Thru | 60 mm |
| Sprocket Style | B |
| Bore Range [Min] | 32 mm |
| No. of Strands Across | 2 |
| Length Through Bore | 85.55 mm |
| Martin No. | 10B60 |
| No. of Teeth | 60 |
| Chain Pitch | 15.88 mm |
| Pitch Diameter | 303.33 mm |
| Inch/Metric | Metric |
| Family Name | No. 10 - 15.880 mm Pitch - Double - Type B & C |
| Hub Dia. | 130 mm |
| Chain No. | 10B |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 36.16 LB |
| EAN or UPC | 697950399911 |

