- 10B-2 Chain Number
- 2 Strands
- 15 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Hardened Teeth | Without Hardened Teeth |
| Bore Style | Minimum Bore |
| Family Name | No. 10 - 15.880 mm Pitch - Double - Type B & C |
| Length Through Bore | 40.01 mm |
| Pitch Diameter | 76.4 mm |
| Bore Range [Min] | 14 mm |
| Chain No. | 10B, 10B-2 |
| Bore Type | Reborable |
| Hub Dia. | 59 mm |
| Chain Pitch | 15.875 mm |
| Sprocket Style | B |
| Pitch Diameter [Min] | 76.4 mm |
| Single Strand Tooth Thickness | 8.97 mm |
| Width Across Teeth | 25.55 mm |
| Series | B |
| Pitch Root Diameter | 66.2 mm |
| Martin No. | 10B15 |
| Caliper Diameter | 65.78 mm |
| Root Diameter | 66.2 mm |
| Material | Steel |
| No. of Strands Across | 2 |
| Outside Dia. | 86.04 mm |
| No. of Teeth | 15 |
| Bore Range [Max] | 41 mm |
| Pin Diameter | 10.16 mm |
| Hub Length Thru | 14.45 mm |
| Outside Dia. [Min] | 86.04 mm |
| Inch/Metric | Metric |
| Weight | 2.24 LB |
| EAN or UPC | 697950399676 |

