- 10B-2 Chain Number
- 19 Teeth
- 2 Strands
- Taper Lock Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ISO standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Interchangeable with other manufacturers’ taper bushings
| Caliper Diameter | 85.96 mm |
| Bore Type | Bushed |
| Chain No. | 10B |
| Chain Pitch | 0.625 in, 15.875 mm |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Metric |
| No. of Teeth | 19 |
| Sprocket Style | A |
| Pitch Diameter | 96.45 mm |
| Bushing Series | 1610 |
| Width Across Teeth | 8.97 mm |
| Bushing Bore [Min] | 12.7 mm |
| Type | A |
| Bushing Type | Taperlock |
| Overall Length | 25.4 mm |
| No. of Strands Across | 2 |
| Outside Dia. | 106.13 mm |
| Material | Steel |
| Outside Dia. [Min] | 106.13 mm |
| Overall Length Less Threads | N/A |
| Root Diameter | 86.29 mm |
| Length Through Bore | 25.37 mm |
| Bushing Bore [Max] | 38.1 mm |
| Weight | 1.56 LB |
| EAN or UPC | 697950409887 |

