- 100 Chain Number
- 80 Teeth
- 2 Strands
- Split Taper Bushing
- 32.565 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Chain Pitch | 1.25 in |
| Single Strand Tooth Thickness | 0.669 in |
| Keyway Size | 3/4 in |
| Sprocket Style | C |
| Bushing Series | S1 |
| Outside Dia. [Min] | 32.565 in |
| Tooth Width | 0.669 in |
| Chain No. | 100 |
| Length Through Bore | 3.313 in |
| Bore Type | Bushed |
| Caliper Diameter | 31.0892 in |
| Overall Length | 7.125 in |
| Width Across Teeth | 2.077 in |
| Pitch Diameter | 31.8392 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 1.23 in |
| Hub Dia. | 6 1/2 in |
| Overall Length Less Threads | N/A |
| Hub Length | 1.23 in |
| Bushing Bore [Min] | 1.6875 in |
| Outside Dia. | 32.565 in |
| Material | Steel |
| Bushing Bore [Max] | 4.25 in |
| Type | 18 |
| Keyway | w/Keyway |
| Bushing Type | Split Taper |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| No. of Teeth | 80 |
| Weight | 155.61 LB |
| EAN or UPC | 697950209210 |

