- 08B-2 Chain Number
- 42 Teeth
- 2 Strands
- Taper Lock Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ISO standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Interchangeable with other manufacturers’ taper bushings
| Inch/Metric | Metric |
| Bore Type | Bushed |
| Bushing Bore [Max] | 57.15 mm |
| Bushing Type | Taperlock |
| Root Diameter | 161.44 mm |
| Caliper Diameter | 161.44 mm |
| Chain No. | 08B |
| Type | C |
| Pitch Diameter | 169.94 mm |
| Hub Dia. | 108 mm |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.5 in, 12.7 mm |
| Bushing Series | 2517 |
| Overall Length Less Threads | N/A |
| Overall Length | 44.45 mm |
| Outside Dia. | 177.31 mm |
| Hub Projection | 11.73 mm |
| No. of Strands Across | 2 |
| Length Through Bore | 44.45 mm |
| Hub Length | 11.73 mm |
| Width Across Teeth | 7.06 mm |
| Material | Steel |
| Outside Dia. [Min] | 177.31 mm |
| No. of Teeth | 42 |
| Sprocket Style | C |
| Bushing Bore [Min] | 12.7 mm |
| Weight | 8.86 LB |
| EAN or UPC | 697950409337 |

