- Sprocket for #08 Chain
- 2 Strands
- 60 Teeth
- Style B
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Width Across Teeth | 21.13 mm |
| No. of Teeth | 60 |
| Martin No. | 08B60 |
| Hub Length Thru | 45 mm |
| Chain Pitch | 12.7 mm |
| Length Through Bore | 66.13 mm |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 73 mm |
| Pitch Diameter | 242.66 mm |
| Inch/Metric | Metric |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 08B |
| Outside Dia. | 249.936 mm |
| Material | Steel |
| Hub Dia. | 110 mm |
| Sprocket Style | B |
| No. of Strands Across | 2 |
| Family Name | No. 08 - 12.700 mm Pitch - Double - B |
| Weight | 19.29 LB |
| EAN or UPC | 697950398006 |

