- 06B-2 Chain Number
- 20 Teeth
- 2 Strands
- Taper Lock Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ISO standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Interchangeable with other manufacturers’ taper bushings
| Sprocket Style | B |
| Type | B |
| Bushing Type | Taperlock |
| No. of Teeth | 20 |
| Caliper Diameter | 54.54 mm |
| Outside Dia. [Min] | 66.44 mm |
| Chain No. | 06B |
| Hub Length | 6.93 mm |
| Overall Length | 22.23 mm |
| Bushing Bore [Max] | 22.225 mm |
| Hub Projection | 6.93 mm |
| Inch/Metric | Metric |
| Root Diameter | 54.54 mm |
| Material | Steel |
| Pitch Diameter | 60.89 mm |
| Outside Dia. | 66.44 mm |
| Bushing Bore [Min] | 12.7 mm |
| Length Through Bore | 22.23 mm |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.375 in, 9.525 mm |
| Overall Length Less Threads | N/A |
| No. of Strands Across | 2 |
| Bore Type | Bushed |
| Width Across Teeth | 5.21 mm |
| Hub Dia. | 50.52 mm |
| Bushing Series | 1008 |
| Weight | 0.52 LB |
| EAN or UPC | 697950408613 |

