- 06B-2 Chain Number
- 2 Strands
- 95 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Pitch Root Diameter | 281.7 mm |
| Bore Type | Reborable |
| Bore Range [Min] | 25.02 mm |
| Hub Length Thru | 32.8 mm |
| Outside Dia. | 293.64 mm |
| Chain No. | 06B, 06B-2 |
| Bore Style | Minimum Bore |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 293.64 mm |
| Chain Pitch | 9.525 mm |
| Inch/Metric | Metric |
| Single Strand Tooth Thickness | 5.31 mm |
| No. of Strands Across | 2 |
| Pitch Diameter [Min] | 288.1 mm |
| Length Through Bore | 38 mm |
| Series | B |
| Martin No. | 06B95 |
| No. of Teeth | 95 |
| Material | Steel |
| Root Diameter | 281.7 mm |
| Hub Dia. | 95 mm |
| Pin Diameter | 6.35 mm |
| Width Across Teeth | 15.44 mm |
| Bore Range [Max] | 65 mm |
| Caliper Diameter | 281.69 mm |
| Pitch Diameter | 288.1 mm |
| Weight | 19.2 LB |
| EAN or UPC | 697950396422 |

