- Sprocket for #06 Chain
- 2 Strands
- 60 Teeth
- Style B
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Material | Steel |
| Bore Range [Min] | 19 mm |
| No. of Strands Across | 2 |
| Hub Length Thru | 35 mm |
| Length Through Bore | 50.44 mm |
| Hub Dia. | 90 mm |
| Hardened Teeth | Without Hardened Teeth |
| Martin No. | 06B60 |
| Inch/Metric | Metric |
| Width Across Teeth | 15.44 mm |
| Chain Pitch | 9.525 mm |
| Bore Range [Max] | 60 mm |
| Chain No. | 06B |
| Pitch Diameter | 182 mm |
| Sprocket Style | B |
| Outside Dia. | 187.452 mm |
| No. of Teeth | 60 |
| Weight | 8.4 LB |
| EAN or UPC | 697950396378 |

