- 06B-2 Chain Number
- 2 Strands
- 14 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Bore Range [Max] | 22 mm |
| Material | Steel |
| Outside Dia. | 48.36 mm |
| Martin No. | 06B14 |
| Bore Range [Min] | 10.02 mm |
| Pitch Root Diameter | 36.5 mm |
| Chain No. | 06B, 06B-2 |
| No. of Strands Across | 2 |
| Pin Diameter | 6.35 mm |
| Series | B |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 14 |
| Bore Type | Reborable |
| Length Through Bore | 30 mm |
| Outside Dia. [Min] | 48.36 mm |
| Bore Style | Minimum Bore |
| Hub Dia. | 30.99 mm |
| Pitch Diameter [Min] | 42.8 mm |
| Chain Pitch | 9.525 mm |
| Pitch Diameter | 42.8 mm |
| Sprocket Style | B |
| Hub Length Thru | 19.8 mm |
| Single Strand Tooth Thickness | 5.31 mm |
| Width Across Teeth | 15.44 mm |
| Inch/Metric | Metric |
| Root Diameter | 36.5 mm |
| Caliper Diameter | 36.45 mm |
| Weight | 0.56 LB |
| EAN or UPC | 697950396132 |

