- 2" Shaft Diameter
- Waste Pack Seal w/Lip Loose
description
- Waste pack seals are furnished with waste packing in combination with a lip seal. This type seal is normally installed between the trough end and bearing, but may be used separately on pedestal type trough ends. An opening is provided at the top for repacking without removing seal from trough end.
| Flange Thickness | 1 3/4 in |
| Bolt Hole Spacing Horizontal | 5 1/8 in |
| Seal Type | Waste Pack Seal |
| Shaft Dia. | 2 in |
| Bolt Hole Spacing Vertical | 5 1/8 in |
| Bolt Hole Size | 5/8 in |
| Weight | 0.8 LB |

