- Conveyor Pulley
- Standard Duty Wing
- 24 in OD
- 32 in Face
- Crown Face
| Bushing Series | MXT30 |
| Face Type | Crown Face |
| Outside Dia. [Min] | 24 in |
| Pulley Type | Standard Duty Wing |
| Bushing Type | MXT |
| Bore Range [Max] | 3 in |
| Weight | 421.0 LB |
| EAN or UPC | 697950632667 |
| Bushing Series | MXT30 |
| Face Type | Crown Face |
| Outside Dia. [Min] | 24 in |
| Pulley Type | Standard Duty Wing |
| Bushing Type | MXT |
| Bore Range [Max] | 3 in |
| Weight | 421.0 LB |
| EAN or UPC | 697950632667 |