- Standard Duty Wing Pulley Type
- 18 in Outside Diameter
- 18 in Face Width
- Crown Face Type
- MXT30 Bushing Series
| Face Type | Crown Face |
| Bushing Type | MXT |
| Pulley Type | Standard Duty Wing |
| Bushing Series | MXT30 |
| Inch/Metric | Inch |
| Setback | 7/8 in |
| Outside Dia. [Min] | 18 in |
| Bore Range [Max] | 3 in |
| Weight | 170.0 LB |
| EAN or UPC | 697950627380 |

