- Standard Duty Wing Pulley Type
- 16 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- MXT30 Bushing Series
| Outside Dia. [Min] | 16 in |
| Bushing Type | MXT |
| Setback | 7/8 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 3 in |
| Pulley Type | Standard Duty Wing |
| Face Type | Crown Face |
| Bushing Series | MXT30 |
| Weight | 211.0 LB |
| EAN or UPC | 697950479361 |

