- Standard Duty Wing Pulley Type
- 12 in Outside Diameter
- 40 in Face Width
- Crown Face Type
- MXT25 Bushing Series
| Setback | 3/4 in |
| Bushing Series | MXT25 |
| Bore Range [Max] | 2.5 in |
| Outside Dia. [Min] | 12 in |
| Bushing Type | MXT |
| Pulley Type | Standard Duty Wing |
| Inch/Metric | Inch |
| Face Type | Crown Face |
| Weight | 168.0 LB |
| EAN or UPC | 697950624488 |

