- Standard Duty Wing Pulley Type
- 12 in Outside Diameter
- 22 in Face Width
- Crown Face Type
- MXT30 Bushing Series
| Pulley Type | Standard Duty Wing |
| Outside Dia. [Min] | 12 in |
| Bore Range [Max] | 3 in |
| Face Type | Crown Face |
| Bushing Type | MXT |
| Bushing Series | MXT30 |
| Setback | 7/8 in |
| Inch/Metric | Inch |
| Weight | 100.0 LB |
| EAN or UPC | 697950624747 |

