- 3" Shaft Diameter
- Plate Seal
- 304 Stainless Steel
description
- Plate seals are furnished with a lip seal. This type seal is normally installed between the trough end and bearing, but may be used separately on pedestal type trough ends.
| Shaft Dia. | 3 in |
| Seal Type | Plate Seal |
| Bolt Hole Spacing Horizontal | 6 in |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing Vertical | 6 in |
| Flange Thickness | 0.5 in |
| Material | 304 Stainless Steel |
| Weight | 5.0 LB |
| EAN or UPC | 697950395326 |

