- Standard Duty Drum Pulley Type
- 10 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- MXT30 Bushing Series
| Inch/Metric | Inch |
| Face Type | Crown Face |
| Outside Dia. [Min] | 10 in |
| Lagging Type | Herringbone |
| Bore Range [Max] | 3 in |
| Lagging Thickness | 3/8 in |
| Setback | 7/8 in |
| Pulley Type | Standard Duty Drum |
| Bushing Type | MXT |
| Bushing Series | MXT30 |
| Weight | 85.0 LB |
| EAN or UPC | 697950558981 |

