
- Standard Duty Drum Pulley Type
- 10 in Outside Diameter
- 14 in Face Width
- Crown Face Type
- MXT30 Bushing Series
Bushing Series | MXT30 |
Bore Range [Max] | 3 in |
Inch/Metric | Inch |
Bushing Type | MXT |
Outside Dia. [Min] | 10 in |
Pulley Type | Standard Duty Drum |
Face Type | Crown Face |
Setback | 7/8 in |
Weight | 57.0 LB |
EAN or UPC | 697950559926 |
