Skip to content Skip to navigation menu
Conveyor Pulley

CSD06048X25

Conveyor Pulley
Item #103920141
  • Standard Duty Drum Pulley Type
  • 6 in Outside Diameter
  • 48 in Face Width
  • Crown Face Type
  • MXT25 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Duty Drum Pulley Type
  • 6 in Outside Diameter
  • 48 in Face Width
  • Crown Face Type
  • MXT25 Bushing Series
Face Type Crown Face
Inch/Metric Inch
Pulley Type Standard Duty Drum
Bore Range [Max] 2.5 in
Setback 3/4 in
Bushing Series MXT25
Outside Dia. [Min] 6 in
Bushing Type MXT
Weight 72.5 LB
EAN or UPC 697950560816
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison