- Standard Duty Drum Pulley Type
- 6 in Outside Diameter
- 40 in Face Width
- Crown Face Type
- MXT25 Bushing Series
| Pulley Type | Standard Duty Drum |
| Bushing Series | MXT25 |
| Face Type | Crown Face |
| Inch/Metric | Inch |
| Setback | 3/4 in |
| Bushing Type | MXT |
| Outside Dia. [Min] | 6 in |
| Bore Range [Max] | 2.5 in |
| Weight | 61.8 LB |
| EAN or UPC | 697950560861 |

