- Standard Duty Drum Pulley Type
- 5 in Outside Diameter
- 44 in Face Width
- Crown Face Type
- MXT20 Bushing Series
| Outside Dia. [Min] | 5 in |
| Face Type | Crown Face |
| Inch/Metric | Inch |
| Bushing Type | MXT |
| Setback | 3/4 in |
| Pulley Type | Standard Duty Drum |
| Bore Range [Max] | 2 in |
| Bushing Series | MXT20 |
| Weight | 56.0 LB |
| EAN or UPC | 697950561141 |

