- Standard Duty Drum Pulley Type
- 4 in Outside Diameter
- 24 in Face Width
- Crown Face Type
- MXT15 Bushing Series
| Bore Range [Max] | 1.5 in |
| Bushing Series | MXT15 |
| Setback | 3/4 in |
| Outside Dia. [Min] | 4 in |
| Inch/Metric | Inch |
| Bushing Type | MXT |
| Pulley Type | Standard Duty Drum |
| Face Type | Crown Face |
| Weight | 23.3 LB |
| EAN or UPC | 697950561417 |

