- Conveyor Pulley
- Standard Duty Drum
- 4 in OD
- 12 in Face
- Crown Face
| Pulley Type | Standard Duty Drum |
| Outside Dia. [Min] | 4 in |
| Face Type | Crown Face |
| Bushing Type | MXT |
| Bore Range [Max] | 1.5 in |
| Bushing Series | MXT15 |
| Weight | 12.6 LB |
| EAN or UPC | 697950561479 |
| Pulley Type | Standard Duty Drum |
| Outside Dia. [Min] | 4 in |
| Face Type | Crown Face |
| Bushing Type | MXT |
| Bore Range [Max] | 1.5 in |
| Bushing Series | MXT15 |
| Weight | 12.6 LB |
| EAN or UPC | 697950561479 |