- Quarry Duty Wing Pulley Type
- 24 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- MXT60 Bushing Series
| Setback | 1 1/8 in |
| Bushing Series | MXT60 |
| Inch/Metric | Inch |
| Pulley Type | Quarry Duty Wing |
| Bore Range [Max] | 6 in |
| Outside Dia. [Min] | 24 in |
| Bushing Type | MXT |
| Face Type | Crown Face |
| Weight | 1015.0 LB |
| EAN or UPC | 697950564357 |

