Skip to content Skip to navigation menu
Conveyor Pulley

CQD36038X40

Conveyor Pulley
Item #103919957
  • Quarry Duty Drum Pulley Type
  • 36 in Outside Diameter
  • 38 in Face Width
  • Crown Face Type
  • MXT40 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quarry Duty Drum Pulley Type
  • 36 in Outside Diameter
  • 38 in Face Width
  • Crown Face Type
  • MXT40 Bushing Series
Bushing Type MXT
Face Type Crown Face
Setback 1 in
Bushing Series MXT40
Bore Range [Max] 4 in
Inch/Metric Inch
Pulley Type Quarry Duty Drum
Outside Dia. [Min] 36 in
Weight 1532.0 LB
EAN or UPC 697950635071
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison