- Mine Duty Wing Pulley Type
- 20 in Outside Diameter
- 60 in Face Width
- Crown Face Type
- MXT25 Bushing Series
| Face Type | Crown Face |
| Pulley Type | Mine Duty Wing |
| Bushing Series | MXT25 |
| Setback | 3/4 in |
| Bore Range [Max] | 2.5 in |
| Bushing Type | MXT |
| Outside Dia. [Min] | 20 in |
| Inch/Metric | Inch |
| Weight | 765.0 LB |
| EAN or UPC | 697950569031 |

