- Mine Duty Wing Pulley Type
- 20 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- MXT45 Bushing Series
| Face Type | Crown Face |
| Bushing Type | MXT |
| Bore Range [Max] | 4.5 in |
| Setback | 1 in |
| Outside Dia. [Min] | 20 in |
| Bushing Series | MXT45 |
| Inch/Metric | Inch |
| Pulley Type | Mine Duty Wing |
| Weight | 390.0 LB |
| EAN or UPC | 697950570044 |

