- Conveyor Pulley
- Mine Duty Wing
- 14 in OD
- 38 in Face
- Crown Face
| Bushing Type | MXT |
| Pulley Type | Mine Duty Wing |
| Bushing Series | MXT35 |
| Face Type | Crown Face |
| Bore Range [Max] | 3.5 in |
| Outside Dia. [Min] | 14 in |
| Weight | 303.0 LB |
| EAN or UPC | 697950573281 |
| Bushing Type | MXT |
| Pulley Type | Mine Duty Wing |
| Bushing Series | MXT35 |
| Face Type | Crown Face |
| Bore Range [Max] | 3.5 in |
| Outside Dia. [Min] | 14 in |
| Weight | 303.0 LB |
| EAN or UPC | 697950573281 |