- Mine Duty Drum Pulley Type
- 48 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- MXT50 Bushing Series
| Inch/Metric | Inch |
| Pulley Type | Mine Duty Drum |
| Setback | 1 in |
| Bushing Series | MXT50 |
| Bushing Type | MXT |
| Bore Range [Max] | 5 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 48 in |
| Weight | 1773.0 LB |
| EAN or UPC | 697950576770 |

