- Mine Duty Drum Pulley Type
- 42 in Outside Diameter
- 18 in Face Width
- Crown Face Type
- MXT60 Bushing Series
| Bushing Series | MXT60 |
| Bore Range [Max] | 6 in |
| Setback | 1 1/8 in |
| Outside Dia. [Min] | 42 in |
| Pulley Type | Mine Duty Drum |
| Bushing Type | MXT |
| Face Type | Crown Face |
| Inch/Metric | Inch |
| Weight | 1268.0 LB |
| EAN or UPC | 697950577876 |

