- Mine Duty Drum Pulley Type
- 36 in Outside Diameter
- 30 in Face Width
- Crown Face Type
- MXT40 Bushing Series
| Face Type | Crown Face |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 36 in |
| Setback | 1 in |
| Bushing Type | MXT |
| Pulley Type | Mine Duty Drum |
| Bore Range [Max] | 4 in |
| Bushing Series | MXT40 |
| Weight | 1247.0 LB |
| EAN or UPC | 697950579306 |

