- Mine Duty Drum Pulley Type
- 30 in Outside Diameter
- 54 in Face Width
- Crown Face Type
- MXT45 Bushing Series
| Bushing Type | MXT |
| Setback | 1 in |
| Bushing Series | MXT45 |
| Inch/Metric | Inch |
| Bore Range [Max] | 4.5 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 30 in |
| Pulley Type | Mine Duty Drum |
| Weight | 1301.0 LB |
| EAN or UPC | 697950595306 |

