
- Mine Duty Drum Pulley Type
- 24 in Outside Diameter
- 57 in Face Width
- Crown Face Type
- MXT35 Bushing Series
Outside Dia. [Min] | 24 in |
Face Type | Crown Face |
Setback | 7/8 in |
Bushing Series | MXT35 |
Pulley Type | Mine Duty Drum |
Bushing Type | MXT |
Bore Range [Max] | 3.4375 in |
Inch/Metric | Inch |
Weight | 967.0 LB |
EAN or UPC | 697950599175 |
