- Mine Duty Drum Pulley Type
- 24 in Outside Diameter
- 40 in Face Width
- Crown Face Type
- MXT50 Bushing Series
| Inch/Metric | Inch |
| Bushing Type | MXT |
| Outside Dia. [Min] | 24 in |
| Setback | 1 in |
| Bushing Series | MXT50 |
| Bore Range [Max] | 5 in |
| Pulley Type | Mine Duty Drum |
| Face Type | Crown Face |
| Weight | 783.0 LB |
| EAN or UPC | 697950599816 |

