- Mine Duty Drum Pulley Type
- 24 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- MXT30 Bushing Series
| Bushing Type | MXT |
| Face Type | Crown Face |
| Bushing Series | MXT30 |
| Outside Dia. [Min] | 24 in |
| Setback | 7/8 in |
| Bore Range [Max] | 3 in |
| Inch/Metric | Inch |
| Pulley Type | Mine Duty Drum |
| Weight | 674.0 LB |
| EAN or UPC | 697950600185 |

