Skip to content Skip to navigation menu
Conveyor Pulley

CMD20044X45L4H

Conveyor Pulley
Item #104036604
  • Mine Duty Drum Pulley Type
  • 20 in Outside Diameter
  • 44 in Face Width
  • Crown Face Type
  • MXT45 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mine Duty Drum Pulley Type
  • 20 in Outside Diameter
  • 44 in Face Width
  • Crown Face Type
  • MXT45 Bushing Series
Bushing Type MXT
Bushing Series MXT45
Lagging Thickness 1/2 in
Outside Dia. [Min] 20 in
Inch/Metric Inch
Lagging Type Herringbone
Face Type Crown Face
Bore Range [Max] 4 in
Pulley Type Mine Duty Drum
Setback 1 in
Weight 595.0 LB
EAN or UPC 697950478906
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison