- Mine Duty Drum Pulley Type
- 20 in Outside Diameter
- 42 in Face Width
- Crown Face Type
- MXT35 Bushing Series
| Pulley Type | Mine Duty Drum |
| Bushing Series | MXT35 |
| Outside Dia. [Min] | 20 in |
| Setback | 7/8 in |
| Bushing Type | MXT |
| Face Type | Crown Face |
| Bore Range [Max] | 3.5 in |
| Inch/Metric | Inch |
| Weight | 492.0 LB |
| EAN or UPC | 697950603308 |

