- Mine Duty Drum Pulley Type
- 14 in Outside Diameter
- 54 in Face Width
- Crown Face Type
- MXT40 Bushing Series
| Bore Range [Max] | 4 in |
| Pulley Type | Mine Duty Drum |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 14 in |
| Face Type | Crown Face |
| Bushing Series | MXT40 |
| Bushing Type | MXT |
| Setback | 1 in |
| Weight | 350.0 LB |
| EAN or UPC | 697950609799 |

